Shop ADVANCE TABCO
See all product information
Create Account
Liquor Display Rack
Mfr # LD-1812-X
Zoro # G723356351
product price:Â $853.99
/ea
Free Shipping & Returns
Key Features
Shelf Type Included
Solid
Mobility Type
Stationary
Product Type
Liquor Bottle Display Unit
Number of Solid Shelves
5
Compatible Series
LD Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LD-1812-X
Zoro #
G723356351
UPC #
747545 19924 9
Country of Origin
United States
Dimensions
Overall Depth
23 in
Overall Length
12 in
Overall Height
33 in
Shelf Length
12 in
Shelf Depth
23 in
Details
Shelf Type Included
Solid
Mobility Type
Stationary
Product Type
Liquor Bottle Display Unit
Number of Solid Shelves
5
Compatible Series
LD Series
Frame Material
Stainless Steel
Number of Tiers
5
Compatible Product Type
Liquor Bottles
Load Capacity
600 lb
NSF Certified
No
Shelf Material
Stainless Steel
Item
Liquor Display Rack
Holding Capacity
15 Bottles
Finish
Satin
Color
Silver
Resistance Properties
Corrosion-Resistant
Description
Liquor Display Rack, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 23 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves Not Applicable, NSF Certified No, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 23 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.