Shop ADVANCE TABCO

Liquor Display Rack

  • Mfr # LD-1824-X

  • Zoro # G023360584


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
LD Series
Overall Height
33 in
Shelf Type Included
Solid
Holding Capacity
25 Bottles
Number of Tiers
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD-1824-X
Zoro #
G023360584
UPC #
747545 19905 8
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
24 in
Shelf Depth
23 in
Shelf Length
24 in
Overall Depth
23 in

Details

Compatible Series
LD Series
Shelf Type Included
Solid
Holding Capacity
25 Bottles
Number of Tiers
5
Compatible Product Type
Liquor Bottles
Resistance Properties
Corrosion-Resistant
Finish
Satin
Number of Solid Shelves
5
Frame Material
Stainless Steel
NSF Certified
No
Mobility Type
Stationary
Product Type
Liquor Bottle Display Unit
Color
Silver
Load Capacity
600 lb
Shelf Material
Stainless Steel
Item
Liquor Display Rack

Description

Liquor Display Rack, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 23 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves Not Applicable, NSF Certified No, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 23 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.