Shop ADVANCE TABCO

Liquor Display Rack

  • Mfr # LD-2112-X

  • Zoro # G023357614


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Shelf Length
12 in
Load Capacity
200 lb
Overall Length
12 in
Overall Depth
26 in
Shelf Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD-2112-X
Zoro #
G023357614
UPC #
747545 19926 3
Country of Origin
United States

Dimensions

Shelf Length
12 in
Overall Length
12 in
Overall Depth
26 in
Shelf Depth
26 in
Overall Height
33 in

Details

Load Capacity
200 lb
Item
Liquor Display Rack
Product Type
Liquor Bottle Display Unit
Resistance Properties
Corrosion-Resistant
Finish
Satin
Frame Material
Stainless Steel
Number of Solid Shelves
5
Holding Capacity
15 Bottles
Color
Silver
Compatible Product Type
Liquor Bottles
NSF Certified
No
Mobility Type
Stationary
Shelf Material
Stainless Steel
Shelf Type Included
Solid
Compatible Series
LD Series
Number of Tiers
5

Description

Liquor Display Rack, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 26 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, NSF Certified No, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 26 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.