Shop ADVANCE TABCO
See all product information
Liquor Display Rack
Mfr # LD-2118-X
Zoro # G623359483
product price:Â $1,013.99
/ea
Free Shipping & Returns
Key Features
Number of Tiers
5
Compatible Series
LD Series
Holding Capacity
20 Bottles
Overall Depth
26 in
NSF Certified
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LD-2118-X
Zoro #
G623359483
UPC #
747545 19796 2
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Length
18 in
Shelf Length
18 in
Overall Height
33 in
Shelf Depth
26 in
Details
Number of Tiers
5
Compatible Series
LD Series
Holding Capacity
20 Bottles
NSF Certified
No
Finish
Satin
Load Capacity
200 lb
Item
Liquor Display Rack
Number of Solid Shelves
5
Frame Material
Stainless Steel
Product Type
Liquor Bottle Display Unit
Shelf Material
Stainless Steel
Mobility Type
Stationary
Compatible Product Type
Liquor Bottles
Resistance Properties
Corrosion-Resistant
Color
Silver
Shelf Type Included
Solid
Description
Liquor Display Rack, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 26 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, NSF Certified No, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 26 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.