Shop ADVANCE TABCO

Mixer Stand-Stainless Undershelf

  • Mfr # MT-SS-303

  • Zoro # G123355909


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Work Surface Width
36 in
Standards
NSF
Overall Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-SS-303
Zoro #
G123355909
UPC #
747545 14350 1
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Overall Width
36 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Standards
NSF
Number of Bins
0
Edge Shape
Square
Included Components
Lower Shelf
Top Material Finish
Satin
Color
Silver
Portability
Stationary
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Number of Shelves
1
Top Metal Material Gauge
14 in
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Item
Mixer Stand
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Assembly
Unassembled
Features
Under Shelf is Adjustable
Number of Drawers
0
Number of Flow Rails
0
NSF Certified
NSF Certified
For Location
Indoor

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.