Shop ADVANCE TABCO

Mixer Stand-Stainless Undershelf

  • Mfr # MT-SS-242

  • Zoro # G823360937


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Expandable Work Surface
No
For Location
Indoor
Number of Flow Rails
0
Overall Depth
24 in
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-SS-242
Zoro #
G823360937
UPC #
747545 14346 4
Country of Origin
United States

Dimensions

Overall Depth
24 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Work Surface Depth
24 in

Details

Expandable Work Surface
No
For Location
Indoor
Number of Flow Rails
0
Number of Bins
0
Top Material
Stainless Steel
Assembly
Unassembled
Item
Mixer Stand
Included Components
Lower Shelf
Frame Construction
Welded Only
Standards
NSF
Edge Shape
Square
Portability
Stationary
Top Metal Material Gauge
14 in
Number of Shelves
1
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Color
Silver
NSF Certified
NSF Certified
For Environment
Food Industry
Top Material Finish
Satin
Frame Material Finish
Satin Finish
Overall Load Capacity
600 lb
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.