Shop ADVANCE TABCO

MixerStand, Silver, SS, 36inD, 36inW

  • Mfr # MX-SS-363
  • Zoro # G823358576

product price: 
$
1,649.99
/ea
Free Shipping & Returns

Key Features

Work Surface Width
36 in
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Maximum Adjustable Height
36 1/2 in
Frame Material Finish
Satin Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-SS-363
Zoro #
G823358576
UPC #
747545 14362 4
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Overall Width
36 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

For Environment
Food Industry
Maximum Shelf Load Capacity
350
Frame Material Finish
Satin Finish
Number of Drawers
0
Number of Flow Rails
0
Included Components
Lower Shelf
Assembly
Unassembled
Edge Shape
Square
Standards
NSF
Top Material Finish
Satin
Number of Bins
0
Overall Load Capacity
600 lb
Frame Construction
Welded Only
Top Metal Material Gauge
14 in
Top Material
Stainless Steel
For Location
Indoor
Color
Silver
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Number of Shelves
1
Item
Mixer Stand
Expandable Work Surface
No
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.