Shop ADVANCE TABCO

MixerStand, Silver, SS, 24inD, 24inW

  • Mfr # MX-SS-242
  • Zoro # G223352501

product price: 
$
1,426.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Increments
1/2 in
Overall Width
24 in
Work Surface Depth
24 in
Frame Construction
Welded Only
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-SS-242
Zoro #
G223352501
UPC #
747545 14358 7
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Overall Width
24 in
Work Surface Depth
24 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
24 in
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Construction
Welded Only
Number of Drawers
0
Assembly
Unassembled
Overall Load Capacity
600 lb
Number of Bins
0
Top Metal Material Gauge
14 in
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Item
Mixer Stand
Maximum Shelf Load Capacity
350
Standards
NSF
For Environment
Food Industry
Expandable Work Surface
No
Top Material
Stainless Steel
Portability
Stationary
Edge Shape
Square
Included Components
Lower Shelf
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Number of Shelves
1
Features
Under Shelf is Adjustable
Color
Silver
Number of Flow Rails
0
Wire Color
Silver

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.