Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-248

  • Zoro # G323358809


product price:  $2,055.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Expandable Work Surface
No
Overall Depth
24 in
Edge Shape
Square
Back Stop Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-248
Zoro #
G323358809
UPC #
747545 16273 1
Country of Origin
United States

Dimensions

Overall Depth
24 in
Back Stop Height
6 in
Height Adjustability
Adjustable Height
Backsplash Height
6 in
Work Surface Width
96 in
Non-Metal Top Thickness
5/8 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
96 in

Details

Number of Flow Rails
0
Expandable Work Surface
No
Edge Shape
Square
Number of Shelves
0
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Included Components
Backsplash, Side and Rear Crossrails
Item
Work Table
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Top Material
Poly-Vance
Assembly
Unassembled
Number of Bins
0
Number of Drawers
0
Standards
NSF
For Location
Indoor
Overall Load Capacity
1,200 lb
Top Material Finish
Satin
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Portability
Stationary
Frame Material
Stainless Steel
Color
Silver
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.