Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-248

  • Zoro # G223361640


product price:  $2,002.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Color
Silver
Included Components
Side and Rear Crossrails
Top Material Finish
Satin
NSF Certified
NSF Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPT-248
Zoro #
G223361640
UPC #
747545 16287 8
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Work Surface Width
96 in
Overall Width
96 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in

Details

Color
Silver
Included Components
Side and Rear Crossrails
Top Material Finish
Satin
NSF Certified
NSF Certified
Features
All TIG welded
Number of Drawers
0
For Location
Indoor
Portability
Stationary
Number of Bins
0
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Number of Shelves
0
Number of Flow Rails
0
Frame Construction
Welded Only
Top Material
Poly-Vance
Item
Work Table
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Standards
NSF
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
200
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.