Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-246

  • Zoro # G723356504


product price:  $1,988.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Maximum Shelf Load Capacity
250
Height Adjustment Mechanism
Adjustable Foot
For Location
Indoor
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-246
Zoro #
G723356504
UPC #
747545 16801 6
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
10 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
24 in
Work Surface Width
72 in
Overall Width
72 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in

Details

Maximum Shelf Load Capacity
250
For Location
Indoor
Frame Construction
Welded Only
Edge Shape
Square
Unit Type
Not Expandable or Modular
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Number of Flow Rails
0
For Environment
Food Industry
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Color
Silver
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Assembly
Unassembled
Standards
NSF
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Portability
Stationary
Included Components
Backsplash, Lower Shelf
NSF Certified
NSF Certified
Number of Bins
0
Series
Spec-Line
Number of Shelves
1
Expandable Work Surface
No

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.