Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-305

  • Zoro # G723360242


product price:  $1,305.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Number of Drawers
0
Overall Width
60 in
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-305
Zoro #
G723360242
UPC #
747545 16291 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Width
60 in
Non-Metal Top Thickness
5/8 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in

Details

Item
Work Table
Number of Drawers
0
For Location
Indoor
Maximum Shelf Load Capacity
350
Standards
NSF
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Top Material
Poly-Vance
Features
All TIG welded
NSF Certified
NSF Certified
Edge Shape
Square
Frame Material
Stainless Steel
Number of Bins
0
Top Material Finish
Satin
Overall Load Capacity
800 lb
Color
Silver
Foot Type
Adjustable Bullet Feet
Included Components
Side and Rear Crossrails
For Environment
Food Industry
Expandable Work Surface
No
Number of Shelves
0
Assembly
Unassembled
Portability
Stationary
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.