Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-248

  • Zoro # G223361787


product price:  $2,296.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Assembly
Unassembled
Color
Silver
Work Surface Width
96 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-248
Zoro #
G223361787
UPC #
747545 15030 1
Country of Origin
United States

Dimensions

Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
6 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
5/8 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Width
96 in
Back Stop Height
6 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in

Details

Frame Construction
Welded Only
Assembly
Unassembled
Color
Silver
Portability
Stationary
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
200
For Environment
Food Industry
Included Components
Backsplash, Lower Shelf
Edge Shape
Square
Number of Shelves
1
Number of Bins
0
Number of Flow Rails
0
Item
Work Table
Top Material Finish
Satin
Number of Drawers
0
Standards
NSF
NSF Certified
NSF Certified
For Location
Indoor
Top Material
Poly-Vance
Overall Load Capacity
600 lb
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.