Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-305

  • Zoro # G623356727


product price:  $1,474.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Edge Shape
Square
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-305
Zoro #
G623356727
UPC #
747545 15034 9
Country of Origin
United States

Dimensions

Backsplash Height
6 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Non-Metal Top Thickness
5/8 in
Work Surface Depth
30 in
Overall Width
60 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
6 in
Overall Depth
30 in
Work Surface Width
60 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in

Details

Color
Silver
Edge Shape
Square
Unit Type
Not Expandable or Modular
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Assembly
Unassembled
For Location
Indoor
Item
Work Table
Number of Shelves
1
Number of Bins
0
Standards
NSF
Number of Flow Rails
0
Top Material Finish
Satin
Top Material
Poly-Vance
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Features
Under Shelf is Adjustable
For Environment
Food Industry
Portability
Stationary
Included Components
Backsplash, Lower Shelf
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Expandable Work Surface
No
Maximum Shelf Load Capacity
350

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.