Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-306

  • Zoro # G823357685


product price:  $1,909.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Overall Fixed Height
35 1/2 in
Unit Type
Not Expandable or Modular
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-306
Zoro #
G823357685
UPC #
747545 15035 6
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Overall Fixed Height
35 1/2 in
Overall Width
72 in
Height Adjustability
Adjustable Height
Back Stop Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
6 in
Work Surface Depth
30 in
Non-Metal Top Thickness
5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Depth
30 in

Details

Unit Type
Not Expandable or Modular
Portability
Stationary
For Environment
Food Industry
Number of Bins
0
Item
Work Table
Frame Material
Stainless Steel
Overall Load Capacity
600 lb
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Included Components
Backsplash, Lower Shelf
Color
Silver
Number of Shelves
1
Standards
NSF
Top Material Finish
Satin
For Location
Indoor
NSF Certified
NSF Certified
Expandable Work Surface
No
Number of Flow Rails
0
Assembly
Unassembled
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Edge Shape
Square
Maximum Shelf Load Capacity
250
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.