Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-308

  • Zoro # G923360851


product price:  $2,336.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Metal Top Thickness
2 in
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf
Work Surface Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-308
Zoro #
G923360851
UPC #
747545 15037 0
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Work Surface Depth
30 in
Non-Metal Top Thickness
5/8 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Work Surface Width
96 in
Back Stop Height
6 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in
Backsplash Height
6 in

Details

Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf
Assembly
Unassembled
Number of Drawers
0
Standards
NSF
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
NSF Certified
NSF Certified
Overall Load Capacity
600 lb
Item
Work Table
For Environment
Food Industry
Maximum Shelf Load Capacity
250
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Edge Shape
Square
For Location
Indoor
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Color
Silver
Portability
Stationary
Number of Bins
0
Expandable Work Surface
No
Number of Shelves
1
Top Material
Poly-Vance

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.