Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-305

  • Zoro # G623354792


product price:  $1,384.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Overall Width
60 in
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT-305
Zoro #
G623354792
UPC #
747545 15048 6
Country of Origin
United States

Dimensions

Overall Width
60 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Top Material
Poly-Vance
Assembly
Unassembled
Expandable Work Surface
No
Color
Silver
Edge Shape
Square
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Shelves
1
Number of Drawers
0
Overall Load Capacity
800 lb
Standards
NSF
Frame Construction
Welded Only
Item
Work Table
Portability
Stationary
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Number of Bins
0
Number of Flow Rails
0
Top Material Finish
Satin
For Location
Indoor
Included Components
Lower Shelf

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.