Regaline Sink 1-compartment with left-hand drainboard
- Mfr # 94-81-20-36L
- Zoro # G411074215
product price:Â
$
5,124.99
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
- 94-81-20-36L
- Zoro #
- G411074215
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 1-compartment, with left-hand drainboard, 28 in. front-to-back x 20 in.W sink compartment, 14 in. deep, with 11 in.H backsplash, stainless steel legs with adjustable left-to-right and front cross rails, 36 in. drainboard, 1 in. adjustable bullet feet, 14 gauge 304 stainless steel, overall 36 in. F/B x 62 in. L/R, NSF
Documents & Resources