Scullery Sink 15 in x 15 in, 3, 2, Splash Mount, 16 ga. 304 Stainless Steel

  • Mfr # FC-3-1515

  • Zoro # G2229249


product price:  $1,844.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Mounting Type
Splash Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
43 in
Overall Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FC-3-1515
Zoro #
G2229249
UPC #
747545128485
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
50 in
Bowl Depth
14 in
Overall Width
20 1/2 in
Manufacturers Warranty Length
90 day
Bowl Size
15 in x 15 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Bowl Length
15 in
Work Surface Height
37 in
Bowl Width
15 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Splash Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 in
With Faucet / Without Faucet
Without Faucet
Standards
NSF
Body Material
Stainless Steel
Item
Scullery Sink
Side Splash
no
Back Splash
Yes
Gauge
16 ga
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Number of Stations
3
Faucet Mounting Centers
8 in
Number of Holes
2
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Satin
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Drainboard Location
No Drainboard
Sink Base Type
Frame
Number of Faucet Holes
2
Series
Economy Sink
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Sink Type
Kitchen
Includes Drainboard
No
Mounting Type - Sinks
Floor
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Number of Drainboards
0
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucet Mounting Holes
2

Description

Scullery Sink,Without Faucet,Body Material Stainless Steel,Mounting Type Splash,Color Gray,Overall Length 50 In.,Overall Width 20-1/2 In.,Overall Height 37 In.,Bowl Size 15 In. x 15 In. x 12 In.,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Square,Back Splash Height 8 In.,Side Splash No,Number of Stations 1,Drain Opening 3 In.,Finish Stainless Steel,Gauge 16,Faucet Mounting Centers 8 In.,Faucet Hole Dia. 1/2 In.,Number of Holes 2,Includes Basket Drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.