Scullery Sink 16 in x 20 in, 2, 2, Floor Mount, 304 Stainless steel

  • Mfr # 9-2-36

  • Zoro # G7212396


product price: $2,315.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
42 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2-36
Zoro #
G7212396
UPC #
747545105141
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
44 in
Bowl Depth
12 in
Overall Width
27 in
Bowl Size
16 in x 20 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
16 in
Bowl Width
20 in
Work Surface Height
37 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Standards
NSF
Number of Holes
2
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Number of Stations
2
Faucet Mounting Centers
8 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Body Material
Stainless Steel
Item
Scullery Sink
Gauge
18 ga
Back Splash
Yes
ADA Compliant
Not ADA Compliant
No. of Bowls
2
Finish
Satin
ADA Compliance
No
Sink Base Type
Frame
Includes Work Table
No
Number of Faucet Holes
2
Drainboard Location
No Drainboard
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Splash
Includes Drainboard
No
Sink Type
Kitchen
Includes Basket Strainer
Basket Strainer Included
Series
Super Saver
Includes Back Splash
Back Splash Included
Number of Drainboards
0
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
2
Number of Bowls
2
Faucet Mounting Location
Splash
Number of Faucets
0

Description

Scullery Sink,44"x27"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.