Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 304 Stainless steel

  • Mfr # 9-41-24

  • Zoro # G6518924


product price: $1,993.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
42 in
Overall Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-41-24
Zoro #
G6518924
UPC #
747545105967
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
33 in
Bowl Depth
12 in
Overall Width
31 in
Back Splash Height
8 in
Faucet Hole Dia.
1 1/8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
90 day
Work Surface Height
37 in
Bowl Width
24 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Back Splash
Yes
Item
Scullery Sink
Number of Holes
2
Gauge
18 ga
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Standards
NSF
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Number of Stations
1
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Finish
Satin
No. of Bowls
1
ADA Compliance
No
Number of Drainboards
0
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Includes Drainboard
No
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Sink Type
Kitchen
Includes Work Table
No
Includes Back Splash
Back Splash Included
Series
Super Saver
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Number of Faucets
0
Number of Faucet Mounting Holes
2
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Scullery Sink,33"x31"x42",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.