Scullery Sink 24 in x 24 in, 4, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-44-96-24RL

  • Zoro # G9840424


product price:  $6,657.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
154 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-44-96-24RL
Zoro #
G9840424
UPC #
747545106209
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
154 in
Bowl Depth
12 in
Overall Width
31 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Width
24 in
Bowl Length
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Gauge
18 ga
Number of Stations
4
Body Material
Stainless Steel
Standards
NSF
Number of Holes
4
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Faucet Mounting Centers
8 in
Item
Scullery Sink
Finish
Satin
No. of Bowls
4
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor
Includes Work Table
No
Sink Type
Kitchen
Number of Drainboards
2
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Super Saver
Includes Back Splash
Back Splash Included
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Includes Drainboard
Yes
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Drainboard Location
Left Side/Right Side
Number of Bowls
4
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4
Number of Faucets
0

Description

Scullery Sink,154"x31"x42",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.