Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scullery Sink 36 in x 24 in, 1, 2, Floor, Stainless Steel

  • Mfr # 4-41-36

  • Zoro # G4721026


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Overall Height
39 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-41-36
Zoro #
G4721026
UPC #
747545103208
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
36 in
Bowl Depth
13 in
Overall Width
27 1/2 in
Back Splash Height
6 in
Bowl Size
36 in x 24 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Work Surface Height
33 in
Bowl Width
24 in
Bowl Length
36 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Includes
Galvanized Legs with Plastic Bullet Feet
Gauge
16 ga
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Back Splash
Yes
Item
Scullery Sink
Side Splash
no
Number of Holes
2
Finish
Satin
ADA Compliant
Not ADA Compliant
Number of Stations
1
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Work Table
No
Drainboard Location
No Drainboard
Sink Type
Kitchen
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Number of Faucet Holes
2
Series
Budget Sinks
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Number of Drainboards
0
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Includes Drainboard
No
Number of Faucets
0
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Utility Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 1 Bowl, Back Splash 8 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Includes Basket Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.