Scullery Sink 48 in x 21 in, 3, 2, Floor Mount, 430 Stainless Steel

  • Mfr # 4-3-48

  • Zoro # G6616766


product price:  $1,113.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
430 Stainless Steel
Color
Silver
Overall Height
41 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-3-48
Zoro #
G6616766
UPC #
747545103130
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
48 in
Bowl Depth
14 in
Overall Width
24 1/2 in
Back Splash Height
8 in
Bowl Size
48 in x 21 in
Manufacturers Warranty Length
90 day
Faucet Hole Dia.
1 1/8 in
Bowl Length
48 in
Bowl Width
21 in
Work Surface Height
32 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor Mount
Material
430 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Includes
Galvanized Legs with Plastic Bullet Feet
Back Splash
Yes
Number of Holes
2
Faucet Mounting Centers
8 in
With Faucet / Without Faucet
Without Faucet
No. of Bowls
3
Gauge
16 ga
Side Splash
no
Item
Scullery Sink
Finish
Satin
ADA Compliant
Not ADA Compliant
Number of Stations
3
ADA Compliance
No
Sink Type
Kitchen
Drainboard Location
No Drainboard
Includes Faucet
Faucet Not Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Number of Drainboards
0
Includes Work Table
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
No
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Series
Budget Sinks
Sink Base Type
Frame
Number of Bowls
3
Number of Faucet Mounting Holes
2
Number of Faucets
0
Faucet Mounting Location
Splash

Description

Utility Sink, Stainless Steel, 16 Gauge, Number of Stations 1, 3 Bowl, Back Splash 8 In., Mounting Type Floor, Number of Holes 2, Stainless Color/Finish, ADA Compliant No, Includes Basket Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.