Service sink splash mount faucet provision with stainless steel legs and flanged feet

  • Mfr # WSS-16-31-FM

  • Zoro # G111072795


product price:  $2,129.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSS-16-31-FM
Zoro #
G111072795
UPC #
-
Country of Origin
United States

Description

Service sink, splash mount faucet provision, with stainless steel legs and flanged feet, 31 in.W x 16 in.D x 32-1/2 in.H OA, 31 in. wide x 16 in. front-to-back x 12 in. deep bowl, 8-1/2 in.H backsplash, 8 in. OC faucet holes, 16 gauge 304 stainless steel, includes 3-1/2 in. basket drain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.