ShelfwithPotRack, Silver, 120inL, 430SS
- Mfr # PS-12-120
- Zoro # G723356733
product price:Â
$
803.99
/ea
Key Features
Overall Depth
12 in
Finish
Satin
Load Capacity
20 lb/sq ft
Shelf Material
430 Stainless Steel
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-12-120
- Zoro #
- G723356733
- UPC #
- 747545 14571 0
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 in
- Shelf Length
- 120 in
- Overall Length
- 120 in
- Overall Height
- 10 1/2 in
- Shelf Depth
- 12 in
- Wire Rope Length
- 120 in
- Length
- 120 in
- Fits Chest Size
- Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Description
Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.