ShelfwithPotRack, Silver, 84inL, 430SS

  • Mfr # PS-18-84
  • Zoro # G223355212
product price: 
$
1,059.99
/ea
Free Shipping & Returns

Key Features

Shelf Depth
18 in
Resistance Properties
Corrosion-Resistant
Color
Silver
Finish
Satin
Includes
(9) Plated Double Pot Hooks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-18-84
Zoro #
G223355212
UPC #
747545 14601 4
Country of Origin
United States

Dimensions

Shelf Depth
18 in
Overall Length
84 in
Overall Depth
18 in
Overall Height
16 1/2 in
Shelf Length
84 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Resistance Properties
Corrosion-Resistant
Color
Silver
Finish
Satin
Includes
(9) Plated Double Pot Hooks
Number of Tiers
1
Number of Solid Shelves
1
Mobility Type
Stationary
Compatible Product Type
Storage/Utensils
Load Capacity
20 lb/sq ft
Product Type
Shelf with Pot Rack
Item
Shelf with Pot Rack
Shelf Material
430 Stainless Steel
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Shelf Type Included
Solid
NSF Certified
Yes
Standards
NSF Certified
Frame Material
430 Stainless Steel
Compatible Series
Universal
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 16 1/2 in, Overall Depth 18 in, Finish Satin, Includes (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 18 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.