WallMountedShelf, Silver, 60inL, 430SS

  • Mfr # WS-10-60
  • Zoro # G923359671
product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Universal
Load Capacity
20 lb/sq ft
Product Type
Wall Mounted Shelf
Shelf Type Included
Solid
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WS-10-60
Zoro #
G923359671
UPC #
747545 16989 1
Country of Origin
United States

Dimensions

Shelf Depth
10 in
Shelf Length
60 in
Overall Height
8 1/2 in
Overall Length
60 in
Overall Depth
10 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Bullnose Front Edge, Rear Up-Turn

Details

Compatible Series
Universal
Load Capacity
20 lb/sq ft
Product Type
Wall Mounted Shelf
Shelf Type Included
Solid
Color
Silver
Number of Tiers
1
Mobility Type
Stationary
Standards
NSF Certified
Finish
Satin
Item
Wall Mounted Shelf
Resistance Properties
Corrosion-Resistant
Features
Bullnose Front Edge, Rear Up-Turn
NSF Certified
Yes
Frame Material
430 Stainless Steel
Number of Solid Shelves
1
Compatible Product Type
Storage
Shelf Material
430 Stainless Steel
Wire Color
Silver

Description

Wall Mounted Shelf, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 10 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 10 in, Shelf Material 430 Stainless Steel

Ratings & reviews