Shop ADVANCE TABCO

ShelfwithPotRack, Silver, 96inL, 430SS

  • Mfr # PS-12-96
  • Zoro # G723360037

product price: 
$
712.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
20 lb/sq ft
Product Type
Shelf with Pot Rack
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
NSF Certified
Yes
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-12-96
Zoro #
G723360037
UPC #
747545 14581 9
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Depth
12 in
Overall Length
96 in
Shelf Depth
12 in
Shelf Length
96 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Load Capacity
20 lb/sq ft
Product Type
Shelf with Pot Rack
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
NSF Certified
Yes
Finish
Satin
Mobility Type
Stationary
Item
Shelf with Pot Rack
Number of Solid Shelves
1
Color
Silver
Number of Tiers
1
Compatible Product Type
Storage/Utensils
Shelf Type Included
Solid
Shelf Material
430 Stainless Steel
Compatible Series
Universal
Frame Material
430 Stainless Steel
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Resistance Properties
Corrosion-Resistant
Standards
NSF Certified
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.