Shop ADVANCE TABCO
See all product information
Stainless 4 Leg -Caster Set
Mfr # TA-25S-4
Zoro # G323360444
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Solid
Wheel Diameter
5 in
Overall Load Capacity
200 lb
Caster Mount Type
Bolt Hole
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TA-25S-4
Zoro #
G323360444
UPC #
747545 17649 3
Country of Origin
United States
Dimensions
Wheel Diameter
5 in
Overall Height
35 1/2 in
Overall Depth
2 in
Overall Width
5 in
Details
Wheel Type
Solid
Overall Load Capacity
200 lb
Caster Mount Type
Bolt Hole
Assembly
Unassembled
Wheel Material
Rubber
Frame Material
Stainless Steel
For Leg Type
Tubular
Frame Color
Gray
Caster Type
(2) Rigid Locking, (2) Swivel
Item
Caster Set
Product Type
Caster Kit
Description
Caster Set, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Rigid Locking, (2) Swivel, For Leg Type Tubular, Frame Material Finish Not Applicable, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Height 35 1/2 in, Overall Load Capacity 200 lb, Overall Width 5 in, Product Type Caster Kit, Wheel Diameter 5 in, Wheel Material Rubber, Wheel Type Solid, Frame Color Gray, ESD Safe No, Frame Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.