Shop ADVANCE TABCO

Stainless Drawer- Roller Bearing

  • Mfr # SHD-2020

  • Zoro # G723361096


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Lock Type
No Lock
Product Type
Drawer
Overall Depth
24 5/8 in
Metal Material Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHD-2020
Zoro #
G723361096
UPC #
747545 14948 0
Country of Origin
United States

Dimensions

Overall Depth
24 5/8 in
Overall Height
6 7/8 in
Overall Width
23 1/8 in

Details

Item
Drawer
Assembly
Unassembled
Lock Type
No Lock
Product Type
Drawer
Metal Material Gauge
20 ga
Material
Stainless Steel
Includes
20 in W x 20 in D x 5 in Deep Drawer Pan Insert, Self-Closing Drawer
Overall Load Capacity
75 lb
Color
Silver

Description

Drawer, Product Type Drawer, Assembly Unassembled, Color Silver, Includes 20 in W x 20 in D x 5 in Deep Drawer Pan Insert, Self-Closing Drawer, Includes Mounting Hardware Yes, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga, Overall Depth 24 5/8 in, Overall Height 6 7/8 in, Overall Load Capacity 75 lb, Overall Width 23 1/8 in, Stackable Yes, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.