Shop ADVANCE TABCO
See all product information
Stainless False Bottom
Mfr # A-41
Zoro # G523353161
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Ice Bins
Color
Silver
Material
Stainless Steel
Overall Depth
24 in
Compatible Manufacturer Model Number
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-41
Zoro #
G523353161
UPC #
747545 17897 8
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
1 1/2 in
Details
Compatible Product Type
Ice Bins
Color
Silver
Material
Stainless Steel
Compatible Manufacturer Model Number
Universal
Product Type
False Bottom
Function
Drains Melting Ice Water
Item
False Bottom
Features
Bottom drainage bottom
Description
False Bottom, Product Type False Bottom, Material Stainless Steel, Color Silver, Overall Height 1 1/2 in, Overall Width 24 in, Overall Depth 24 in, Features Bottom drainage bottom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.