Shop ADVANCE TABCO

Stainless False Bottom

  • Mfr # A-43

  • Zoro # G923355727


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Features
Bottom drainage bottom
Material
Stainless Steel
Overall Depth
36 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-43
Zoro #
G923355727
UPC #
747545 17899 2
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Depth
36 in
Overall Width
36 in

Details

Features
Bottom drainage bottom
Material
Stainless Steel
Compatible Manufacturer Model Number
Universal
Compatible Product Type
Ice Bins
Color
Silver
Product Type
False Bottom
Item
False Bottom
Function
Drains Melting Ice Water

Description

False Bottom, Product Type False Bottom, Material Stainless Steel, Color Silver, Overall Height 1 1/2 in, Overall Width 36 in, Overall Depth 36 in, Features Bottom drainage bottom

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.