Shop ADVANCE TABCO

Stainless False Bottom

  • Mfr # A-45

  • Zoro # G523355370


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
48 in
Function
Drains Melting Ice Water
Product Type
False Bottom
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-45
Zoro #
G523355370
UPC #
747545 17901 2
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
1 1/2 in

Details

Function
Drains Melting Ice Water
Item
False Bottom
Product Type
False Bottom
Material
Stainless Steel
Compatible Manufacturer Model Number
Universal
Features
Bottom drainage bottom
Color
Silver
Compatible Product Type
Ice Bins

Description

False Bottom, Product Type False Bottom, Material Stainless Steel, Color Silver, Overall Height 1 1/2 in, Overall Width 48 in, Overall Depth 48 in, Features Bottom drainage bottom

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.