Shop ADVANCE TABCO
See all product information
Stainless Hang-On Speed Rail
Mfr # SR-12H
Zoro # G423356354
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Material
Stainless Steel
Finish
Satin
Product Type
Speed Rail
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR-12H
Zoro #
G423356354
UPC #
747545 19243 1
Country of Origin
United States
Dimensions
Overall Length
12 in
Details
Material
Stainless Steel
Finish
Satin
Product Type
Speed Rail
Color
Silver
Gauge
20 ga
Number of Tiers
1
Item
Speed Rail
Number of Bottles Held
3
Description
Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 3, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Hang-On, Overall Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.