Shop ADVANCE TABCO

Stainless Hang-On Speed Rail

  • Mfr # SR-2H

  • Zoro # G423358808


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Number of Tiers
1
Product Type
Speed Rail
Finish
Satin
Overall Length
24 in
Number of Bottles Held
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SR-2H
Zoro #
G423358808
UPC #
747545 19246 2
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Number of Tiers
1
Product Type
Speed Rail
Finish
Satin
Number of Bottles Held
6
Item
Speed Rail
Material
Stainless Steel
Gauge
20 ga
Color
Silver

Description

Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 6, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Hang-On, Overall Length 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.