Shop ADVANCE TABCO

Stainless Ice Bin Cover

  • Mfr # D-24

  • Zoro # G223358350


product price:  $78.15
/ea

Key Features

Compatible Product Type
Drop-In Ice Bins, Drop-In Ice Bins with 7-Circuit Cold Plate
Overall Depth
19 in
Overall Width
14 in
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-24
Zoro #
G223358350
UPC #
747545 19512 8
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
14 in
Overall Height
1 1/4 in

Details

Compatible Product Type
Drop-In Ice Bins, Drop-In Ice Bins with 7-Circuit Cold Plate
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear
Color
Silver
Item
Ice Bin Cover
Material
Stainless Steel
Compatible Manufacturer Model Number
D-24-IBL, D-24-IBL-7
Product Type
Replacement Sliding Cover
Function
Preserves Ice from Melting

Description

Ice Bin Cover, Product Type Replacement Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 1 1/4 in, Overall Width 14 in, Overall Depth 19 in, Features Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.