Shop ADVANCE TABCO
See all product information
Create Account
Stainless Ice Bin Cover
Mfr # D-24V
Zoro # G523352850
product price:Â $88.35
/eaKey Features
Compatible Manufacturer Model Number
D-24-IBL, D-24-IBL-7
Product Type
Replacement Sliding Cover
Overall Width
14 in
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear, Units Oriented with 18 in Dimension Left-to-Right
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-24V
Zoro #
G523352850
UPC #
747545 20917 7
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Height
1 1/4 in
Overall Depth
19 in
Details
Compatible Manufacturer Model Number
D-24-IBL, D-24-IBL-7
Product Type
Replacement Sliding Cover
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear, Units Oriented with 18 in Dimension Left-to-Right
Material
Stainless Steel
Item
Ice Bin Cover
Color
Silver
Function
Preserves Ice from Melting
Compatible Product Type
Drop-In Ice Bins, Drop-In Ice Bins with 7-Circuit Cold Plate
Description
Ice Bin Cover, Product Type Replacement Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 1 1/4 in, Overall Width 14 in, Overall Depth 19 in, Features Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear, Units Oriented with 18 in Dimension Left-to-Right
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.