Shop ADVANCE TABCO

Stainless Underbar Rack Storage

  • Mfr # CRDW-18

  • Zoro # G523358982


product price:  $1,843.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
4 in
Features
Dry Waste Chute, Removable Hinged Front Door
Water Inlet Connection Size
1 1/2 in
Drain Opening Diameter
1 1/2 in
Product Type
Dump Sink Cabinet with Waste Chute
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRDW-18
Zoro #
G523358982
UPC #
747545 20074 7
Country of Origin
United States

Dimensions

Bowl Depth
4 in
Water Inlet Connection Size
1 1/2 in
Drain Opening Diameter
1 1/2 in
Backsplash Height
4 in
Overall Fixed Height
33 in
Overall Depth
21 in
Bowl Length
9 in
Overall Width
18 in
Bowl Width
9 in

Details

Features
Dry Waste Chute, Removable Hinged Front Door
Product Type
Dump Sink Cabinet with Waste Chute
Color
Silver
Overall Load Capacity
50 lb
Item
Work Table with Sink
Standards
NSF
Faucet Operation
Single Manual Handle
Frame Material
Stainless Steel
Bowl Shape
Rectangular
Top Material
Stainless Steel
Sink Material
Stainless Steel
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
16 ga
Number of Shelves
0
Assembly
Fully Assembled
Faucet Mounting Location
Splash
Frame Construction
Welded Only
Number of Drawers
0
Edge Shape
Straight

Description

Stainless Underbar Rack Storage

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.