Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Cover
Mfr # D-36
Zoro # G723355057
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear
Function
Preserves Ice from Melting
Color
Silver
Compatible Manufacturer Model Number
D-36-IBL, D-36-IBL-7
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-36
Zoro #
G723355057
UPC #
747545 20880 4
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Depth
19 in
Overall Height
1 1/4 in
Details
Features
Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear
Function
Preserves Ice from Melting
Color
Silver
Compatible Manufacturer Model Number
D-36-IBL, D-36-IBL-7
Material
Stainless Steel
Item
Ice Bin Cover
Product Type
Replacement Sliding Cover
Compatible Product Type
Drop-In Ice Bins, Drop-In Ice Bins with 7-Circuit Cold Plate
Description
Ice Bin Cover, Product Type Replacement Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 1 1/4 in, Overall Width 14 in, Overall Depth 19 in, Features Cover Designed to Open Front-to-Rear, with 18 in Ice Bin Dimension Front-to-Rear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.