Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Cover
Mfr # SSC-12
Zoro # G223354246
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 1/4 in
Product Type
Ice Bin Sliding Cover
Compatible Manufacturer Model Number
PRA-SSC-12
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Compatible Product Type
Ice Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSC-12
Zoro #
G223354246
UPC #
747545 19280 6
Country of Origin
United States
Dimensions
Overall Depth
16 1/4 in
Overall Width
10 3/4 in
Overall Height
1 1/2 in
Details
Product Type
Ice Bin Sliding Cover
Compatible Manufacturer Model Number
PRA-SSC-12
Item
Ice Bin Cover
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Compatible Product Type
Ice Bins
Material
Stainless Steel
Function
Covers Ice
Color
Silver
Description
Ice Bin Cover, Product Type Ice Bin Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 1 1/2 in, Overall Width 10 3/4 in, Overall Depth 16 1/4 in, Features Easy to Open and Close with Front-To-Back Sliding Motion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.