Shop ADVANCE TABCO

Stainless Ice Bin Cover

  • Mfr # SSC-24

  • Zoro # G923361131


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Ice Bins
Product Type
Ice Bin Sliding Cover
Color
Silver
Function
Covers Ice
Compatible Manufacturer Model Number
PRA-SSC-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC-24
Zoro #
G923361131
UPC #
747545 19554 8
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Height
2 7/8 in
Overall Width
22 3/4 in

Details

Compatible Product Type
Ice Bins
Product Type
Ice Bin Sliding Cover
Color
Silver
Function
Covers Ice
Compatible Manufacturer Model Number
PRA-SSC-24
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Material
Stainless Steel
Item
Ice Bin Cover

Description

Ice Bin Cover, Product Type Ice Bin Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 2 7/8 in, Overall Width 22 3/4 in, Overall Depth 16 1/4 in, Features Easy to Open and Close with Front-To-Back Sliding Motion

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.