Shop ADVANCE TABCO

Stainless Ice Bin Cover

  • Mfr # SSC-36

  • Zoro # G523357763


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Function
Covers Ice
Overall Width
34 3/4 in
Material
Stainless Steel
Compatible Manufacturer Model Number
PRA-SSC-36
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC-36
Zoro #
G523357763
UPC #
747545 19735 1
Country of Origin
United States

Dimensions

Overall Width
34 3/4 in
Overall Depth
16 1/4 in
Overall Height
2 3/4 in

Details

Function
Covers Ice
Material
Stainless Steel
Item
Ice Bin Cover
Compatible Manufacturer Model Number
PRA-SSC-36
Color
Silver
Compatible Product Type
Ice Bins
Product Type
Ice Bin Sliding Cover
Features
Easy to Open and Close with Front-To-Back Sliding Motion

Description

Ice Bin Cover, Product Type Ice Bin Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 2 3/4 in, Overall Width 34 3/4 in, Overall Depth 16 1/4 in, Features Easy to Open and Close with Front-To-Back Sliding Motion

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.