Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Cover
Mfr # SSC-42
Zoro # G123359419
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
PRA-SSC-42
Overall Depth
16 1/4 in
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Overall Width
40 3/4 in
Overall Height
2 5/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSC-42
Zoro #
G123359419
UPC #
747545 19286 8
Country of Origin
United States
Dimensions
Overall Depth
16 1/4 in
Overall Width
40 3/4 in
Overall Height
2 5/8 in
Details
Compatible Manufacturer Model Number
PRA-SSC-42
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Material
Stainless Steel
Compatible Product Type
Ice Bins
Product Type
Ice Bin Sliding Cover
Function
Covers Ice
Item
Ice Bin Cover
Color
Silver
Description
Ice Bin Cover, Product Type Ice Bin Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 2 5/8 in, Overall Width 40 3/4 in, Overall Depth 16 1/4 in, Features Easy to Open and Close with Front-To-Back Sliding Motion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.