Shop ADVANCE TABCO

Stainless Ice Bin Cover

  • Mfr # SSC-48

  • Zoro # G623353184


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
2 1/2 in
Compatible Manufacturer Model Number
PRA-SSC-48
Overall Width
46 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC-48
Zoro #
G623353184
UPC #
747545 19734 4
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
46 3/4 in
Overall Depth
16 1/4 in

Details

Color
Silver
Material
Stainless Steel
Compatible Manufacturer Model Number
PRA-SSC-48
Compatible Product Type
Ice Bins
Features
Easy to Open and Close with Front-To-Back Sliding Motion
Product Type
Ice Bin Sliding Cover
Function
Covers Ice
Item
Ice Bin Cover

Description

Ice Bin Cover, Product Type Ice Bin Sliding Cover, Material Stainless Steel, Color Silver, Overall Height 2 1/2 in, Overall Width 46 3/4 in, Overall Depth 16 1/4 in, Features Easy to Open and Close with Front-To-Back Sliding Motion

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.