Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-16-30-10

  • Zoro # G923361544


product price:  $2,910.99
/ea
Free Shipping & Returns

Key Features

Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Includes Legs
Yes
Liner Material
Stainless Steel
Drain Size
1/2 in
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-16-30-10
Zoro #
G923361544
UPC #
747545 20638 1
Country of Origin
United States

Dimensions

Drain Size
1/2 in
Overall Depth
21 in
Overall Height
33 in
Overall Width
30 in

Details

Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Includes Legs
Yes
Liner Material
Stainless Steel
Finish
Unfinished
Weight
180 lb
Door Type
Sliding Cover
Material
Stainless Steel
Includes
10-Circuit Cold Plate
Storage Capacity
127 lb
Function
Holds Bottles, Stores Ice
Compatible Product Type
Universal
Product Type
Underbar Cocktail Unit
Drain Thread Type
IPS
Item
Ice Bin Underbar
Compatible Manufacturer Part Number
Universal
Standards
NSF

Description

Ice Bin Underbar, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 10-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 180 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.