Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # SLI-16-30

  • Zoro # G623360731


product price:  $1,245.99
/ea
Free Shipping & Returns

Key Features

Drain Size
1/2 in
Product Type
Underbar Cocktail Unit
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Door Type
Sliding Cover
Weight
69 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLI-16-30
Zoro #
G623360731
UPC #
747545 19169 4
Country of Origin
United States

Dimensions

Drain Size
1/2 in
Overall Depth
18 in
Overall Width
30 in
Overall Height
33 in

Details

Product Type
Underbar Cocktail Unit
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Door Type
Sliding Cover
Weight
69 lb
Storage Capacity
127 lb
Finish
Unfinished
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Universal
Standards
NSF
Function
Holds Bottles, Stores Ice
Material
Stainless Steel
Includes Legs
Yes
Drain Thread Type
IPS
Includes
No Cold Plate

Description

Ice Bin Underbar, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 69 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.