Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-16-36
Zoro # G123353486
product price:Â $1,373.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Product Type
Underbar Cocktail Unit
Drain Thread Type
IPS
Overall Height
33 in
Includes
No Cold Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-16-36
Zoro #
G123353486
UPC #
747545 19171 7
Country of Origin
United States
Dimensions
Overall Height
33 in
Drain Size
1/2 in
Overall Width
36 in
Overall Depth
18 in
Details
Compatible Product Type
Universal
Product Type
Underbar Cocktail Unit
Drain Thread Type
IPS
Includes
No Cold Plate
Storage Capacity
155 lb
Item
Ice Bin Underbar
Finish
Unfinished
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Door Type
Sliding Cover
Material
Stainless Steel
Function
Holds Bottles, Stores Ice
Compatible Manufacturer Part Number
Universal
Includes Legs
Yes
Standards
NSF
Liner Material
Stainless Steel
Weight
70 lb
Description
Ice Bin Underbar, Storage Capacity 155 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 36 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 70 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.