Shop ADVANCE TABCO
See all product information
Create Account
Stainless Micro-Wave Shelf
Mfr # MS-24-36-PS
Zoro # G323352951
product price:Â $1,214.99
/ea
Free Shipping & Returns
Key Features
Overall Height
21 1/2 in
Overall Depth
24 in
Number of Solid Shelves
1
Finish
Satin
Number of Tiers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MS-24-36-PS
Zoro #
G323352951
UPC #
747545 21660 1
Country of Origin
United States
Dimensions
Overall Height
21 1/2 in
Overall Depth
24 in
Shelf Depth
24 in
Overall Length
36 in
Shelf Length
36 in
Details
Item
Pot Rack
Number of Solid Shelves
1
Finish
Satin
Number of Tiers
1
Compatible Product Type
Microwave
Shelf Material
430 Stainless Steel
Product Type
Wall Mounted Shelf
NSF Certified
Yes
Features
Backsplash with Tapered Side Supports, Grommet Holes for Power Cords, Multipurpose Partitioned Undershelf
Resistance Properties
Corrosion-Resistant
Standards
NSF Certified
Load Capacity
12 lb/sq ft
Compatible Series
Universal
Frame Material
430 Stainless Steel
Mobility Type
Stationary
Shelf Type Included
Solid
Color
Silver
Description
Pot Rack, Caster Type Not Applicable, Overall Height 21 1/2 in, Overall Depth 24 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 24 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.