Shelf
- Mfr # 7111OC
- Zoro # G323435043
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Shelf Weight Capacity
500 lb
Flammability Standards
CAL 133, UL 94 HB
Overall Depth
14 in
Ligature Resistant
Ligature Resistant
Overall Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7111OC
- Zoro #
- G323435043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 14 in
- Overall Width
- 25 in
- Overall Height
- 49 in
- Shelf Width
- 18 1/2 in
- Shelf Depth
- 11 in
- Fits Chest Size
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
Details
- Shelf Weight Capacity
- 500 lb
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Shelf
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 4
- Standards
- GreenGuard Gold Certified, ISO 22196
- Material
- Polyethylene
- Features
- 4.75 cu ft of Internal Shelf Storage, Bolt to the Wall Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, No Steel or Wood Components
- Model Name
- Endurance(TM) 4 Shelf
- Color
- Overcast
- Distance Between Shelves
- 12 in
- Shell Material
- Polyethylene
- Wire Color
- Overcast
Description
Shelf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.